MONSTER 206-602685 Corner Radius End Mill, 13/16 Inch Milling Diameter, 13/16 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£52.11 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Sep 29
  • Model: 206-602685

  • Item: CD2UJB

  • Cross Ref: 45XL31

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.015"
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut13/16"
List Number206
MaterialCarbide
Number of Flutes4
Overall Length5/16"
Shank Dia.5/16"
Shank TypeStraight
Milling Dia.13/16"
End Mill StyleCorner Radius
End Mill ApplicationRoughing/Finishing

Shipping Info:

Ship weight (kg) 0.04

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes