MONSTER 206-602570 Corner Radius End Mill, 0.0300 Inch Milling Diameter, 3/4 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£45.06 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 206-602570

  • Item: CD3QJD

  • Cross Ref: 45XL25

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.030"
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut3/4"
List Number206
MaterialCarbide
Number of Flutes4
Overall Length1/4"
Shank Dia.1/4"
Shank TypeStraight
Milling Dia.0.0300"
End Mill StyleCorner Radius
End Mill ApplicationRoughing/Finishing

Shipping Info:

Ship weight (kg) 0.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes