MONSTER 206-001261 Square End Mill, 1.0000 Inch Milling Diameter, 1-1/2 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£268.04 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 206-001261

  • Item: CD3TAR

  • Cross Ref: 45XK46

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut1.5"
List Number206
MaterialCarbide
Number of Flutes4
Overall Length4"
Shank Dia.1"
Shank TypeStraight
Milling Dia.1.0000"
End Mill StyleSquare
End Mill ApplicationFinishing

Shipping Info:

Ship weight (kg) 0.64

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes