MONSTER 206-001201 Square End Mill, 1/2 Inch Milling Diameter, 1 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£66.50 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 206-001201

  • Item: CD2UHX

  • Cross Ref: 45XK34

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut1"
List Number206
MaterialCarbide
Number of Flutes4
Overall Length3"
Shank Dia.1/2"
Shank TypeStraight
Milling Dia.1/2"
End Mill StyleSquare
End Mill ApplicationFinishing

Shipping Info:

Ship weight (kg) 0.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes