MONSTER 206-001191 Square End Mill, 7/16 Inch Milling Diameter, 1 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£57.00 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 206-001191

  • Item: CD2UHW

  • Cross Ref: 45XK29

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut1"
List Number206
MaterialCarbide
Number of Flutes4
Overall Length2.75"
Shank Dia.7/16"
Shank TypeStraight
Milling Dia.7/16"
End Mill StyleSquare
End Mill ApplicationFinishing

Shipping Info:

Ship weight (kg) 0.09

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes