MONSTER 204-001131 Square End Mill, 1/4 Inch Milling Diameter, 3/4 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£28.98 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 204-001131

  • Item: CD3RXT

  • Cross Ref: 45XF62

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut3/4"
List Number204
MaterialCarbide
Number of Flutes2
Overall Length2.5"
Shank Dia.1/4"
Shank TypeStraight
Milling Dia.1/4"
End Mill StyleSquare
End Mill ApplicationFinishing

Shipping Info:

Ship weight (kg) 0.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes