MONROE PMP PH-0238 Pull Handle, Polished Finish, Gold, Cat Brass

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£34.13 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: PH-0238

  • Item: CD3PUJ

  • Cross Ref: 4LAD3

Product Specifications:

ItemPull Handle
ColorGold
FinishPolished
Grip Dia.11/32"
Grip Height11/16"
HardwareIncluded
Load Rated (Y/N)N
MaterialCast Brass
Mounting Hole Center to Center4-15/16"
Mounting TypeUnthreaded Through Holes
Projection1.5"
Screw Size#8
Vert. Mounting Hole Ctr. to Ctr.1-1/8"

Shipping Info:

Ship weight (kg) 0.23

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes