MONROE PMP CS26015096 Continuous Hinge, 20 Deg., Door Leaf 96 Inch H x 1-1/2 Inch W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£43.16 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: CS26015096

  • Item: CD3LNQ

  • Cross Ref: 54HU02

Product Specifications:

ItemContinuous Hinge
Door Leaf Width1.5"
FinishMill Stainless Steel
Frame Leaf Width1.5"
HardwareNot Included
HolesWithout
Holes per Leaf0
MaterialStainless Steel
MountingFull Surface
OrientationNon Handed
Overall Width1.5'
Pin Dia.1/8"
Pin MaterialStainless Steel
Pin TypeNonremovable
Range of Motion270 Degrees

Shipping Info:

Ship weight (kg) 4.05

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes