MONROE PMP CS24015072 Continuous Hinge, 20 Deg., Door Leaf 72 Inch H x 1-1/2 Inch W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£21.24 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: CS24015072

  • Item: CD3LNP

  • Cross Ref: 54HT94

Product Specifications:

ItemContinuous Hinge
Door Leaf Width1.5"
FinishMill Stainless Steel
Frame Leaf Width1.5"
HardwareNot Included
HolesWithout
Holes per Leaf0
MaterialStainless Steel
MountingFull Surface
OrientationNon Handed
Overall Width1.5'
Pin Dia.59/64"
Pin MaterialStainless Steel
Pin TypeNonremovable
Range of Motion270 Degrees

Shipping Info:

Ship weight (kg) 3.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes