MONROE PMP CS24012572 Continuous Hinge, 20 Deg., Door Leaf 72 Inch H x 1-1/4 Inch W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£17.44 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: CS24012572

  • Item: CD3FUY

  • Cross Ref: 54HT92

Product Specifications:

ItemContinuous Hinge
Door Leaf Width1.25"
FinishMill Stainless Steel
Frame Leaf Width1.25"
HardwareNot Included
HolesWithout
Holes per Leaf0
MaterialStainless Steel
MountingFull Surface
OrientationNon Handed
Overall Width1.25"
Pin Dia.59/64"
Pin MaterialStainless Steel
Pin TypeNonremovable
Range of Motion270 Degrees

Shipping Info:

Ship weight (kg) 3.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes