MONROE PMP CC74140072 Continuous Hinge, 20 Deg., Mill Steel, Door Leaf 72 Inch H x 4 Inch W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£26.46 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: CC74140072

  • Item: CD3FUW

  • Cross Ref: 54HT78

Product Specifications:

ItemContinuous Hinge
Door Leaf Width4"
FinishMill Steel
Frame Leaf Width4"
HardwareNot Included
HolesWithout
Holes per Leaf0
MaterialSteel
MountingFull Surface
OrientationNon Handed
Overall Width4''
Pin Dia.1/4"
Pin MaterialSteel
Pin TypeNonremovable
Range of Motion270 Degrees

Shipping Info:

Ship weight (kg) 5.85

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes