MONROE PMP CC24010672 Continuous Hinge, 20 Deg., Mill Steel, Door Leaf 72 Inch H x 1-1/16 Inch W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£4.89 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: CC24010672

  • Item: CD3LNJ

  • Cross Ref: 54HT58

Product Specifications:

ItemContinuous Hinge
Door Leaf Width1-1/16"
FinishMill Steel
Frame Leaf Width1-1/16"
HardwareNot Included
HolesWithout
Holes per Leaf0
MaterialSteel
MountingFull Surface
OrientationNon Handed
Overall Width1-1/16''
Pin Dia.59/64"
Pin MaterialSteel
Pin TypeNonremovable
Range of Motion270 Degrees

Shipping Info:

Ship weight (kg) 3.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes