MONROE PMP CA26030072 Continuous Hinge, 20 Deg., Mill Aluminum, Door Leaf 72 Inch H x 3 Inch W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£16.83 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: CA26030072

  • Item: CD3LNE

  • Cross Ref: 54HT47

Product Specifications:

ItemContinuous Hinge
Door Leaf Width3"
FinishMill Aluminum
Frame Leaf Width3"
HardwareNot Included
HolesWithout
Holes per Leaf0
MaterialAluminum
MountingFull Surface
OrientationNon Handed
Overall Width2.5"
Pin Dia.1/8"
Pin MaterialAluminum
Pin TypeNonremovable
Range of Motion270 Degrees

Shipping Info:

Ship weight (kg) 3.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes