MONROE PMP CA24015096 Continuous Hinge, 20 Deg., Mill Aluminum, Door Leaf 96 Inch H x 1-1/2 Inch W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£9.36 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: CA24015096

  • Item: CD3FUN

  • Cross Ref: 54HT40

Product Specifications:

ItemContinuous Hinge
Door Leaf Width1.5"
FinishMill Aluminum
Frame Leaf Width1.5"
HardwareNot Included
HolesWithout
Holes per Leaf0
MaterialAluminum
MountingFull Surface
OrientationNon Handed
Overall Width1.5"
Pin Dia.59/64"
Pin MaterialAluminum
Pin TypeNonremovable
Range of Motion270 Degrees

Shipping Info:

Ship weight (kg) 2.7

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes