-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Continuous Hinge |
---|---|
Door Leaf Width | 1.25" |
Finish | Mill Aluminum |
Frame Leaf Width | 1.25" |
Hardware | Not Included |
Holes | Without |
Holes per Leaf | 0 |
Material | Aluminum |
Mounting | Full Surface |
---|---|
Orientation | Non Handed |
Overall Width | 1.25" |
Pin Dia. | 59/64" |
Pin Material | Aluminum |
Pin Type | Nonremovable |
Range of Motion | 270 Degrees |
Weight (kg) | 2.7 |
---|
Please note that the item you have bought is a 115V.