-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Patch Cord |
---|---|
Boot Type | Standard |
Category Type | 5E |
Color | Gray |
Connector Type | RJ45 - 8P8C |
Cord Length | 25ft. |
Jacket Material | PVC |
Length | 7.62 M |
---|---|
Plug Type | RJ45 |
Shape | Round |
Shielding | None |
Temp. Range | -40 Degrees to 167 Degrees F |
Wire Gauge | 24 AWG |
Height (cm) | 4.06 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 16.51 |
HS Code | 8544422000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.25 |
UPC | 710348831012 |
Please note that the item you have bought is a 115V.