MOEN 8432 Brass Bathroom Faucet, Lever Handle Type, No. of Handles 1

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£213.75 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 8432

  • Item: CD3AWY

  • Cross Ref: 52RP94

Product Specifications:

ItemBathroom Faucet
ADA CompliantYes
Body MaterialBrass
Connection1/2" MNPT
Drain TypePop Up
Faucet OperationManual
Flow Outlet TypeAerated
Flow Rate1.20 gpm
Green Certification or Other RecognitionWaterSense Approved
Handle TypeLever
Height7"
Mounting Hole Center to Center4"
Mounting TypeSurface
Number of Handles1
Number of Holes3
Replacement CartridgeMfr. No. 1224
Residential / CommercialCommercial
ShapeStraight
Spout Length4"
Temp. ControlYES
Valve TypeCeramic

Shipping Info:

Ship weight (kg) 1.53

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes