ML KISHIGO GF188-2X-3X Flame Resistant Vest, Lime with Silver Stripe, 2XL/3XL

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£126.38 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: GF188-2X-3X

  • Item: CD2MXU

  • Cross Ref: 426M29

Product Specifications:

ItemHigh Visibility Vest
ColorYellow/Green
ANSI Class2
ATPV Rating8.9 cal/cm2
Closure TypeHook-and-Loop
Fits Chest Size50" to 54"
Hazard Risk Category (HRC)2
Length28.5"
MaterialModacrylic
Number of Pockets4
Number of Pockets (Inside)1
Number of Pockets (Outside)4
Size2XL/3XL
Stripe ColorSilver

Shipping Info:

Ship weight (kg) 0.41

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes