-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | High Visibility Vest |
---|---|
ANSI Class | 2 |
ATPV Rating | 8.9 cal/cm2 |
Closure Type | Hook-and-Loop |
Color | Yellow/Green |
Fits Chest Size | 50" to 54" |
Hazard Risk Category (HRC) | 2 |
Length | 28.5" |
---|---|
Material | Modacrylic |
Number of Pockets | 4 |
Number of Pockets (Inside) | 1 |
Number of Pockets (Outside) | 4 |
Size | 2XL/3XL |
Stripe Color | Silver |
Weight (kg) | 0.396 |
---|
Please note that the item you have bought is a 115V.