ML KISHIGO GF184-S-M Flame Resistant Vest, Orange With Silver Stripe, Hook-and-Loop Closure, S/M

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£210.90 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: GF184-S-M

  • Item: CD3WPN

  • Cross Ref: 426M19

Product Specifications:

ItemHigh Visibility Vest
ColorOrange/Red
ANSI Class2
ATPV Rating5.5 Cal/cm2
Closure TypeHook-and-Loop
Fits Chest Size40" to 42"
Hazard Risk Category (HRC)2
Length27"
MaterialModacrylic
Number of Pockets4
Number of Pockets (Inside)1
Number of Pockets (Outside)4
SizeM
Stripe ColorSilver

Shipping Info:

Ship weight (kg) 0.4

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes