ML KISHIGO GF183-M Lime with Silver Stripe Flame Resistant Vest, Zipper Closure, M

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£165.30 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: GF183-M

  • Item: CD2MXR

  • Cross Ref: 426M13

Product Specifications:

ItemHigh Visibility Vest
ColorYellow/Green
ANSI Class2
ATPV Rating8.9 cal/cm2
Closure TypeZipper
Fits Chest Size40" to 42"
Hazard Risk Category (HRC)2
Length26"
MaterialModacrylic
Number of Pockets4
Number of Pockets (Inside)1
Number of Pockets (Outside)4
SizeM
Stripe ColorSilver

Shipping Info:

Ship weight (kg) 0.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes