-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Automatic Center Punch |
---|---|
Adjustable | Yes |
Diameter | 9/16" |
Finish | Knurled |
Length | 4" |
---|---|
Material | Steel Handle, High Carbon Steel Point |
Number of Pieces | 1 |
Point | 0.007" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 3.05 |
HS Code | 9017208080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 0049659501193 |
starrett-18aa.pdf
Please note that the item you have bought is a 115V.