-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Digital Thickness Gage |
---|---|
Accuracy | +/-0.001" |
Calibration Certificate | Yes |
Contact Type | Flat CERA |
Range | 0 to 12mm |
---|---|
Resolution | 0.01 mm |
Throat Depth | 4.7" |
Height (cm) | 5.33 |
---|---|
Length (cm) | 22.35 |
Width (cm) | 16.76 |
HS Code | 9031808085 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.585 |
Please note that the item you have bought is a 115V.