Sign In

MITUTOYO 543-795B Electronic Digital Indicator 0.00012 Inch

In Stock
Item: AG3PLC
Model: 543-795B
Cross Ref: 33RK39

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$460.31 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Electronic Digital Indicator
Accuracy 0.0001"
Bezel Non Rotating
Range 0.5"/12.7 mm
Resolution 0.0005"/0.001 mm

Shipping Information

Height (cm) 7.62
Length (cm) 19.81
Width (cm) 11.43
HS Code 9017308000
Weight (kg) 0.2925

Explore Products

Please note that the item you have bought is a 115V.

Agree