Sign In

MITUTOYO 543-564A w/cert Digimatic Indicator Range 2.4 In/60.9mm

In Stock
Item: AD4LCM
Model: 543-564A w/cert
Cross Ref: 41T257

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,598.29 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Electronic Digital Indicator
Accuracy 0.0015mm
Calibration Certificate Yes
Range 2.4"/60.9 mm
Resolution 0.002", 0.005", 0.001", 0.005 mm, 0.001 mm

Shipping Information

Height (cm) 7.62
Length (cm) 35.56
Width (cm) 15.75
HS Code 9017308000
Country Of Origin JP
Weight (kg) 0.81

Explore Products

Please note that the item you have bought is a 115V.

Agree