-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electronic Digital Indicator |
---|---|
Accuracy | 0.001" |
Bezel | Rotates 330 Degrees |
Calibration Certificate | No |
---|---|
Range | 0.500"/12.7 mm |
Resolution | 0.0005"/0.0100 mm |
Height (cm) | 19.3 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 7.62 |
HS Code | 9106905520 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.3105 |
Please note that the item you have bought is a 115V.