Sign In

MITUTOYO 530-116 Vernier Caliper 8 Inch

In Stock
Item: AH9JRY
Model: 530-116
Cross Ref: 39X488

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$171.70 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Vernier Caliper 8In.

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin JP
Weight (kg) 0.9

Explore Products

Please note that the item you have bought is a 115V.

Agree