Sign In

MITUTOYO 500-168 Digimatic Caliper 12 Inch Width/Outside Diameter and Inner Diameter Carbide

In Stock
Item: AH9JRU
Model: 500-168
Cross Ref: 39X371

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,154.53 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Digimatic Caliper 12In. W/Od And Id Car

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin JP
Weight (kg) 0.783

Explore Products

Please note that the item you have bought is a 115V.

Agree