-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Radius Gage Set |
---|---|
Accuracy | +/-0.0016" |
Configuration | 5 Convex And Concave Radii Per Each Leaf |
Finish | Satin Chrome |
---|---|
Range | 0.010 to 0.030" by 0.005", 0.040 to 0.100" by 0.010", 0.120 to 0.300" by 0.020", 0.350 to 0.500" by 0.050" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 17.27 |
Width (cm) | 9.91 |
HS Code | 9017308000 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.225 |
Please note that the item you have bought is a 115V.