-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Depth Micrometer |
---|---|
Anvil | Flat |
Anvil Material | Hardened Steel |
Base Length | 2.5" |
Base Style | Full |
Lock Nut Type | Rod |
Number of Gauges | 1 |
Number of Measuring Rods | 6 |
Range | 0 to 6" |
---|---|
Resolution | 0.0001"/0.001 mm |
Rod Dia. | 0.157" |
Rod Type | Interchangeable |
SPC Output | No |
Spindle | Flat |
Spindle Material | Hardened Steel |
Thimble | Ratchet |
Height (cm) | 4.32 |
---|---|
Length (cm) | 26.92 |
Width (cm) | 16.76 |
HS Code | 9017304000 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.6975 |
Please note that the item you have bought is a 115V.