MITUTOYO 103-915-10 6 Pieces Outside Micrometer Set

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MITUTOYO | 103-915-10 | AH9JQY | 39X019 | 6 Pcs Outside Micrometer Set
In Stock
£1691.84 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 103-915-10

    • Item: AH9JQY

    • Cross Ref: 39X019

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    Item6 Pcs Outside Micrometer Set

    Shipping Info:

    Ship weight (kg) 13.61
    Ship height (cm)2.54
    Ship length (cm)2.54
    Ship width (cm)2.54
    Country of OriginJP

    Brand Overview:

    Mitutoyo is a leading manufacturer of precision measuring instruments such as micrometers, calipers, indicators, gauges, durometers, tachometers, protractors, scribers and probes. The high-precision AGD 1 / AGD 2 Mitutoyo dial indicators are designed to measure small linear distances and object sizes. They feature a glare-free crystal face tightly attached to an adjustable or knurled bezel, and plain or jewelled bearings; and are available in graduations ranging from 0.00005 to 0.001 inches.
    The high-performance inside micrometers by Mitutoyo accurately measure inside diameters of nuts, pipes and tubes. They feature carbide measuring faces, IP65 water protection and a function-lock. Certain models come equipped with an SPC output port to gather measurement data in a computer or any other system for statistical analysis.
    Raptor Supplies is one of the authorised Mitutoyo distributors. You can also find an extensive line of Mitutoyo calipers including vernier, dial and digital calipers here, in addition to all the products listed above.

    Sent to your email in 30 min

    Model: 103-915-10Item: AH9JQYCross Ref: 39X019