-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Center Finder |
---|---|
Construction | Hardened, Ground and Lapped Tool Steel to Close Tolerances for Checking Diameter and Concentricity |
End Type | Double |
Shank Dia. | 0.375" |
---|---|
Tip Dia. | 0.2 In. |
Height (cm) | 1.27 |
---|---|
Length (cm) | 9.91 |
Width (cm) | 3.56 |
HS Code | 9017208080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.027 |
Please note that the item you have bought is a 115V.