Sign In

MITEE-BITE PRODUCTS INC 54016 T-Slot Toe Clamp 16mm

In Stock
Item: AH4CQW
Model: 54016
Cross Ref: 34CW99

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$70.65 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item T-Slot Clamp
Diameter M12
Drive Size 8mm
Force 4000 lb.
Material Steel
Overall Depth 50mm
Overall Height 25.4mm
Overall Width 28.5mm
Thread Length 15mm
Thread Size M12

Product Details

    • Clamp Style : Cam Action - Toe
    • T-Slot Size : 16mm

Shipping Information

Height (cm) 5.08
Length (cm) 3.18
Width (cm) 7.62
Country Of Origin US
Weight (kg) 0.2903

Explore Products

Please note that the item you have bought is a 115V.

Agree