Sign In

MITEE-BITE PRODUCTS INC 54014 T-Slot Toe Clamp 14mm

In Stock
Item: AH4CQV
Model: 54014
Cross Ref: 34CW98

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$70.29 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item T-Slot Clamp
Diameter M12
Drive Size 8mm
Force 4000 lb.
Material Steel
Overall Depth 50mm
Overall Height 25.4mm
Overall Width 28.5mm
Thread Length 15mm
Thread Size M12

Product Details

    • Clamp Style : Cam Action - Toe
    • T-Slot Size : 14mm

Shipping Information

Height (cm) 5.08
Length (cm) 3.18
Width (cm) 7.62
Country Of Origin US
Weight (kg) 0.2812

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree