Sign In

MITEE-BITE PRODUCTS INC 50652 T-Slot Clamp Kit 18mm ST

In Stock
Item: AH4CRL
Model: 50652
Cross Ref: 34CX14

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$205.21 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item T-Slot Clamp Kit
Diameter M12
Drive Size 8mm
Force 3200 lb.
Material Steel
Overall Depth 34.7mm
Overall Height 38.13mm
Overall Width 28.6mm
Thread Length 25mm
Thread Size M12 x 1.75

Product Details

    • Clamp Style : Cam Action
    • T-Slot Size : 18mm

Shipping Information

Height (cm) 20.32
Length (cm) 12.7
Width (cm) 32.39
Country Of Origin US
Weight (kg) 1.1204

Explore Products

Please note that the item you have bought is a 115V.

Agree