-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | T-Slot Clamp Kit |
---|---|
Diameter | M8 |
Drive Size | 5mm |
Force | 750 lb. |
Material | Steel |
Overall Depth | 27.9mm |
---|---|
Overall Height | 20.65mm |
Overall Width | 15.9mm |
Thread Length | 16mm |
Thread Size | M8 x 1.25 |
Height (cm) | 20.32 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 24.77 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.4854 |
Please note that the item you have bought is a 115V.