Sign In

MITEE-BITE PRODUCTS INC 50424 T-Nut Clamps 10mm ST PK2

In Stock
Item: AH4CRX
Model: 50424
Cross Ref: 34CX24

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$90.15 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item T-Nut Clamps
Diameter M6
Drive Size 5mm
Force 750 lb.
Material Steel
Overall Depth 23.2mm
Overall Height 18.95mm
Overall Width 14.2mm
Thread Length 12mm
Thread Size M6 x 1.00

Product Details

    • Clamp Style : Cam Action
    • T-Slot Size : 10mm

Shipping Information

Height (cm) 2.54
Length (cm) 12.7
Width (cm) 20.32
Country Of Origin US
Weight (kg) 0.0726

Explore Products

Please note that the item you have bought is a 115V.

Agree