-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | T-Slot Clamp |
---|---|
Diameter | 1/2" |
Drive Size | 5/16" |
Force | 4000 lb. |
Material | Steel |
Overall Depth | 1-15/16" |
---|---|
Overall Height | 1" |
Overall Width | 1.125" |
Thread Length | 19/32" |
Thread Size | 1/2-13 |
Height (cm) | 5.08 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 7.62 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1905 |
Please note that the item you have bought is a 115V.