-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | T-Nut Clamps |
---|---|
Diameter | 1/2" |
Drive Size | 5/16" |
Force | 3200 lb. |
Material | Steel |
Overall Depth | 1.375" |
---|---|
Overall Height | 1.375" |
Overall Width | 1" |
Thread Length | 1" |
Thread Size | 1/2-13 |
Height (cm) | 2.54 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 20.32 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3402 |
Please note that the item you have bought is a 115V.