-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Negative Air Machine |
---|---|
Air Flow with HEPA Filter | 2000 cfm |
Air Inlet | 12" |
Amps | 20 |
Construction | Seamless Roto. Molded Polyethylene |
Decibels | 50 |
Discharge Dia. | 12" |
Filtration | HEPA |
Height | 31" |
---|---|
HP | 2 hp |
Length | 37" |
Motor | 3 Speed Thermally Protected |
Net Weight | 135 lb. |
Voltage | 115 |
Width | 26" |
Height (cm) | 70.1 |
---|---|
Length (cm) | 104.14 |
Width (cm) | 74.68 |
HS Code | 8421398015 |
---|---|
Weight (kg) | 62.6 |
Please note that the item you have bought is a 115V.