Milwaukee 6890 Nibbler, 3.8 A, 1900 spm, 16 gauge steel
  • Model: 6890
  • Item: AC7DNX
  • Cross: 38D260

MILWAUKEEMILWAUKEE

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MILWAUKEE 6890 Nibbler 16 Ga | AC7DNX 38D260
Hover to zoom
In Stock
£732.86 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jul 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemNibbler
    Amps @ 120V4.0
    Cord8 ft.
    Min. Cut Radius1-3/4"
    No Load Strokes/Minute1900
    Stainless Steel Capacity18 Gauge
    Steel Capacity16 Gauge
    Tool Length11.25"
    Tool Weight4.8 lb.

    Shipping Info:

    Ship weight (kg) 2.9
    Ship height (cm)8.13
    Ship length (cm)35.56
    Ship width (cm)18.03
    HS code8467290090
    Country of OriginCN

    Product Details:

    • Designed with a punch and die set to make tight radius cuts on sheet metals with minimal distortions
    • Powerful 3.8 A motor capable of delivering speeds up to 1900 spm
    • Can be adjusted in 8 positions to make cutting easy
    • Requires 0.87 inch starter hole to start the unit
    • Lightweight design allows users to hold tool continuous for a long time
    • AC / DC paddle switch for use with alternative power sources
    X [Close]

    Find Products & Get a Quotation for FREE!

    CHAT NOW