-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drywall Screwdriver |
---|---|
Amps | 6.5 |
Amps @ 120V | 6.5 |
Bearings | Ball & Roller |
Clutch | Positive |
Cord | 10 ft. 2 Conductor |
No Load RPM | 0-4000 |
---|---|
Shank Size | 1/4 Hex |
Speed Control | VSR |
Tool Length | 12.7" |
Tool Weight | 3.5 lb. |
Height (cm) | 7.62 |
---|---|
Length (cm) | 24.89 |
Width (cm) | 33.27 |
HS Code | 8467290040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.8225 |
Please note that the item you have bought is a 115V.