Sign In

MILWAUKEE

MILWAUKEE Impact Socket Sets

Impact Socket Sets(27 Products)

Things To Consider

Cross-Reference Alternatives

Milwaukee MPNs cross individual references to the equivalent Dewalt and Westward for hammer drill bits and die grinders. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Milwaukee products available.

Shipping

These Milwaukee products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Milwaukee items are delivered by courier shipment and air freight for minimum downtime.

About Milwaukee

The company's product catalogue includes a wide range of drilling and fastening tools, metalworking & woodworking tools, drain cleaning products, vacuums & fans, rivet tools, transfer pumps and electrical crimpers. Milwaukee angle grinders feature a powerful motor (up to 4 hp), delivering a maximum speed of 6600 rpm for faster grinding and offering high overload protection against equipment damage due to overheating. They incorporate a spiral bearing to transfer maximum torque to the workpiece and epoxy-coated motor windings to extend durability. They further feature a 2-finger trigger switch for continuous operation and an ergonomic handle for comfortable hand positions and less operator fatigue. These grinders can easily convert into a sander with the help of a backing pad and disc (sold separately) to offer greater tool versatility.

Major Trade Names

Sawzall Reciprocating Saws

Sawzall Reciprocating Saws

These saws come with a Powerstate brushless motor, providing up to 3000 spm (stroke per minute) and a 1-1/4 inch stroke length for faster material removal. These lightweight saws come with a selectable cut brake feature that monitors the load on the tool and automatically stops the blade as it exits...

the material. They include a Quik-Lok blade clamp for quick blade changes & offer unlimited customisation of cut speed & trigger ramp through the ONE-Key App.

PACKOUT XL tool boxes

PACKOUT XL tool boxes

These durable boxes are constructed with impact-resistant polymers and offer metal-reinforced corners to withstand harsh working conditions. They have an IP65-rated weather seal to protect tools and accessories from rain and debris. They feature an interior organiser tray to neatly organise tools an...

d heavy-duty latches to keep the supplies safe from vandalism. The PACKOUT modular storage system allows customised storage for easy transportation of tools, materials and other jobsite supplies, offering a maximum load capacity of 100 lb.

MX FUEL Concrete Vibrator

MX FUEL Concrete Vibrator

It is designed to eliminate air pockets by vigorously shaking the freshly poured concrete. This battery-powered vibrator eliminates extension cords, thereby reducing tripping hazards on-site. It has the ability to consolidate up to 45 cubic yards per charge. The wireless remote facility allows the o...

perator to turn the machine on from up to 30 feet. It is also compatible with the ONE-KEY app to track, manage and secure the equipment from mobile devices or computers.

AX Carbide Teeth Cutting Blades

AX Carbide Teeth Cutting Blades

These blades are suitable for pruning and cutting through clean wood, tree branches and roots. They are made of carbide, offering durability and the ability to withstand underground abrasives (rocks, sand, dirt). They have a low-blade profile to allow fast cuts above and below the ground and large g...

ullets to avoid debris buildup. These blades are available in lengths of 6, 9 and 12 inches.

Milwaukee Competitive Advantages

REDLITHIUM Battery Technology

REDLITHIUM Battery Technology

Milwaukee cordless tools utilise a REDLITHIUM battery pack that provides instant power at the jobsite without the need to run extension cords and generators. This battery pack has a single-piece cell carrier that offers a full enclosure to protect cells from environmental conditions and an onboard battery fuel gauge to display the remaining power. ...

They are integrated with patented REDLINK PLUS intelligence to protect the pack in abusive situations, providing optimum performance and monitoring cells for maximum service life.

Frequently Asked Questions

What is Milwaukee's TRUEVIEW lighting technology?

The TRUEVIEW lighting technology by Milwaukee provides brightness and clarity without distorting colours. It uses high-quality LEDs and optics to provide an accurate and clear lighting environment for any application. This high-output lighting is available in warm, neutral and cool colour options.

What is the function of the Milwaukee caulk gun?

This powerful cordless gun delivers caulk / adhesives with the most accurate bead control without wasting adhesive due to spills. It uses constant flow technology that eliminates motor oscillation for steady dispensing and even beads at all viscosity levels.

What is the use of a heated TOUGHSHELL jacket?

Milwaukee heated TOUGHSHELL jackets are powered by the brand's patented M12 REDLITHIUM batteries. They use carbon fibre heating elements to create heat and distribute it to front, back and hand pockets, providing comfort in cold weather conditions. They are made of polyester fabric that provides wind & water resistance to increase the durability of heating elements.