-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Threaded Hole Cutter |
---|---|
Cutting Edge | Carbide Tipped With Inside/Outside Multiple |
Max. Cutting Depth | 2" |
Number of Teeth | 6 |
Saw Dia. | 1.5" |
Shank Size | 3/4" |
---|---|
Size | 1 1/2 Lbs. |
Thread Size | M18 x 1.5 |
Tooth Material | Carbide Tipped |
Height (cm) | 5.59 |
---|---|
Length (cm) | 9.4 |
Width (cm) | 4.83 |
HS Code | 8207904500 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.225 |
Please note that the item you have bought is a 115V.