Sign In

MILWAUKEE 49-57-1127 Tang Drive Steel Hawg Cutter 1-1/8 In

In Stock
Item: AG6VDN
Model: 49-57-1127
Cross Ref: 48Z579

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$209.74 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Tang Drive Hole Cutter
Max. Cutting Depth 1"
Number of Teeth 6
Saw Dia. 1.125"
Shank Size 3/4"
Tooth Material Carbide Tipped

Product Details

    • Replacement Arbor No.:Mfr. No. 49-57-0012, 49-57-0013,49-57-0032

Shipping Information

Height (cm) 3.81
Length (cm) 8.13
Width (cm) 4.32
HS Code 8207504060
Weight (kg) 0.1575

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree