-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hole Saw |
---|---|
Arbor Design | Built-In |
Max. Cutting Depth | 5/8" |
Pitch Style | Grit Edge |
Saw Dia. | 5/8" |
---|---|
Shank Size | 1/4" Quick Change Hex |
Tooth Material | Diamond Grit |
Height (cm) | 3.3 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 5.08 |
HS Code | 8202990000 |
---|---|
Weight (kg) | 0.036 |
Please note that the item you have bought is a 115V.