-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plumbers Hole Saw Kit |
---|---|
Arbor Design | Not Included |
Max. Cutting Depth | 1.5" |
Number of Pieces | 16 |
Pilot Drill Size | 1/4" dia. x 4" L and 1/4" dia. x 3" L |
Pitch Style | Variable Pitch and Positive Rake |
Range of Saw Sizes | 3/4" to 4-1/2" |
---|---|
Shank Size | 3/8" Hex and 7/16" Hex |
Teeth per Inch | 4/6 |
Thread Size | 1/2-20 and 5/8-18 |
Tooth Material | Bi-Metal |
Height (cm) | 8.38 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 27.18 |
HS Code | 8202990000 |
---|---|
Weight (kg) | 3.3525 |
Please note that the item you have bought is a 115V.