MILWAUKEE 48-89-4608 Twist Drill Bit, 11/64 Inch Size, 1-3/32 Inch Drill Depth, Hex Shank Type

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£10.25 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: 48-89-4608

  • Item: CD3QTH

  • Cross Ref: 45KM75

Product Specifications:

ItemTwist Drill Bit
Decimal Equivalent0.171"
Dimension TypeFractional Inch
Drill Bit Size11/64"
Drilling Depth (In.)1-3/32"
FinishTiN
MaterialHigh Speed Steel
Overall Length2-29/32"
Point Angle135 Degrees
Shank Dia.1/4"
Shank ShapeHex

Shipping Info:

Ship weight (kg) 0.02

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes