MILWAUKEE 48-89-4605 Twist Drill Bit, 1/8 Inch, High Speed Steel, 29/32 Inch Depth, Hex Shank Type

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£11.75 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 48-89-4605

  • Item: CD3KET

  • Cross Ref: 45KM72

Product Specifications:

ItemTwist Drill Bit
Decimal Equivalent0.125"
Dimension TypeFractional Inch
Drill Bit Size1/8"
Drilling Depth (In.)29/32"
FinishTiN
MaterialHigh Speed Steel
Overall Length2.625"
Point Angle135 Degrees
Shank Dia.1/4"
Shank ShapeHex

Shipping Info:

Ship weight (kg) 0.02

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes