MILWAUKEE 48-28-4008 Bit Extension 3/8 In
  • Model: 48-28-4008
  • Item: AA6APK
  • Cross: 13N972

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MILWAUKEE | 48-28-4008 | AA6APK | 13N972 | Bit Extension
Hover to zoom
In Stock
£12.88 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemBit Extension
    Overall Length12"
    Shank ShapeHex
    Shank Size3/8"
    Fits Hole Saw Dia.9/16" to 6-7/8"

    Shipping Info:

    Ship weight (kg) 0.34
    Ship height (cm)4.06
    Ship length (cm)43.94
    Ship width (cm)5.33
    HS code8466100130
    Country of OriginCN

    Brand Overview:

    Milwaukee manufactures heavy-duty power tools and hand tools for professionals working in electrical, mechanical, HVAC, MRO and remodelling industries. It also offers high-quality lighting products, storage solutions, work gears, instruments and related accessories. The Milwaukee Power Tools catalogue incorporates a wide range of drilling and fastening tools, metalworking and woodworking tools, drain cleaning products, vacuums and fans, rivet tools, transfer pumps and electrical crimpers. Milwaukee impact driver is engineered to drive screws at astonishing speeds. It delivers more torque and fast driving speed, which results in increased user productivity. Choose from a wide range of these impact drivers and other Milwaukee tools, such as coring bits, impact sockets and angle grinders, on Raptor Supplies, an authorised distributor of the brand.

    Sent to your email in 30 min

    Model: 48-28-4008Item: AA6APKCross: 13N972